missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Test Tube Racks with 20 Holes
Test tube rack with 20 holes and 2-row rack
£47.35 - £62.85
Specifications
Description | 20 holes, 2-row rack |
---|---|
Type | Test Tube Rack |
Diameter (Metric) | 21 mm |
Product Code | Brand | Features | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Features | For Use With (Equipment) | Price | Quantity & Availability | ||||
17150325
|
Memmert™
WTB15B48831 |
Longitudinals for sizes 15 and 24 | WTB15 |
£62.85
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17150355
|
Memmert™
WTB24B48831 |
Longitudinals for sizes 15 and 24 | WTB24 |
£62.85
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17180295
|
Memmert™
WTB11B48830 |
Transverses for sizes 15 and 24 | WTB11 |
£47.35
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17190415
|
Memmert™
WTB6B48830 |
Transverses for sizes 15 and 24 | WTB6 |
£47.35
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Test tube rack
- 20 holes 2-row rack
- Diameter is 21 mm
Specifications
20 holes, 2-row rack | |
Test Tube Rack | |
21 mm |