missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Test Tube Racks with 36 Holes
Test tube rack with 36 holes and 3-row rack
£57.65 - £88.65
Specifications
Description | 36 holes, 3- row rack |
---|---|
Type | Test Tube Rack |
Diameter (Metric) | 18 mm |
Product Code | Brand | Features | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Features | For Use With (Equipment) | Price | Quantity & Availability | ||||
17100305
|
Memmert™
WTB11B48834 |
Transverses for sizes 15 and 24 | WTB11 |
£57.65
Each |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17110425
|
Memmert™
WTB6B48834 |
Transverses for sizes 15 and 24 | WTB6 |
£57.65
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17190325
|
Memmert™
WTB15B48835 |
Longitudinals for sizes 15 and 24 | WTB15 |
£88.65
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
17190355
|
Memmert™
WTB24B48835 |
Transverses for sizes 15 and 24 | WTB24 |
£88.65
Each |
N/A | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Test tube rack
- 36 holes 3-row rack
- Diameter is 18 mm
Specifications
36 holes, 3- row rack | |
Test Tube Rack | |
18 mm |