Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, with Beaded Rim, Medium Wall
Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
Brand: Fisherbrand™
27.46 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.47700kg
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for this work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 3.3
- Thick-walled and therefore mechanically very resistant
- With round bottom
Specifications
ISO 4142 | |
75 mm | |
100 Pack | |
10 mm |
3 mL | |
Borosilicate Glass | |
Yes | |
1.0 mm |