missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, Without Rim, Medium Wall
Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
Brand: Fisherbrand™ 90106184
12.11 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 3.3
- Thick-walled and therefore mechanically very resistant
- With round bottom

Specifications
57 mL | |
Borosilicate Glass (3.3) | |
Non-sterile | |
No | |
Test Tube |
150 mm | |
Cylindrical | |
Autoclavable | |
25 mm | |
1.1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, Without Rim, Medium Wall > Capacity (Metric): 56 mL
Spot an opportunity for improvement?Share a Content Correction