Learn More
Kartell™ Sterile Test Tubes with Screw Caps
Avoid contamination with a test tube that supplies a fitted screw cap. Kartell™ Sterile Test Tubes with Screw Caps meet a wide range of test tube needs and have a round bottom with a freestanding skirt.
Brand: Kartell™ 0562200
Code : NEW
Additional Details : Weight : 0.00900kg
Description
- PS tubes with PE screw caps
- Tubes have a round bottom
- Tubes have a freestanding skirt
- Available in sterile or nonsterile
Specifications
CE IVD | |
Polyethylene | |
Round Bottom | |
92.4 mm | |
Self-adhesive label for marking | |
25 mm |
White | |
Clear | |
25 mL | |
Polystyrene | |
Indivually wrapped | |
Screw Cap |