Learn More
Fisherbrand™ Test Tubes, Soda lime, Without Rim, Thin Wall
Test tubes with round bottom are universal cylindrical laboratory glassware that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.
Brand: Fisherbrand™
101.90 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Additional Details : Weight : 12.00000kg
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from soda lime glass
- Thick-walled and therefore mechanically very resistant
- Available with beaded rim or straight rim
- With round bottom
Specifications
23 mL | |
Soda Lime Glass | |
Non-sterile | |
No | |
Not Included | |
0.7 mm |
150 mm | |
Cylindrical | |
Not Autoclavable | |
16 mm | |
Test Tube |