missing translation for 'onlineSavingsMsg'
Learn More

WTW™ TetraCon™ 325 Standard Conductivity Cell

Use these conductivity cells for precise and reliable measurements in any conditions. WTW™ TetraCon™ 325 Standard Conductivity Cells feature 4 electrode technology makes them insensitive to pollution, uninfluenced by polarization effects.

Brand:  WTW™ 301960

Product Code. 10069160

  • £555.00 / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 4 electrode graphite cell with 1.5 m cable
  • No measuring errors due to cable, polarization effects or changes of the electrical edge field
  • Highest precision and linearity
  • Long-term stable cell constant thanks to graphite electrodes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.475 cm-1
Standard Conductivity Cell
1.5 m
4-electrode, temperature sensor, 1.5m Length cable and waterproof plug
TetraCon™ 325
0°C to 90°C
15.3 mm
Epoxy, Graphite
IP68