missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Tetragonal Media Bottles
Graduated bottles made from polyethylene terephthalate (PET).
£400.00 - £727.00
Specifications
Color | Clear |
---|---|
Material | PET |
Sterility | Sterile |
Closure Included | Yes |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10287853
|
Greiner Bio-One
951700 |
100 mL |
£727.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13058802
|
Greiner Bio-One
950700 |
500 mL |
£599.00
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13078802
|
Greiner Bio-One
952700 |
1000 mL |
£400.00
Pack of 24 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Non-cytotoxic
- Non-pyrogenic
- Sterilized by irradiation
- Available in three sizes
Specifications
Clear | |
Sterile | |
Yes | |
Media Bottle |
PET | |
Yes | |
Tetragonal |