missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, Honeywell Burdick & Jackson™ Biosyn™
Click to view available options
Packaging:
Glass Bottle
Quantity:
2.5 L
4 x 2.5 L
Description
- Ultra-low water specifications
- Low amine specifications
- Low particulate levels
- High solvent purity
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
pH | Neutral |
Melting Point | -108°C |
Color | Colorless |
Density | 0.89 g/cm3 (20°C) |
Boiling Point | 65°C (1013 hPa) |
Quantity | 4 x 2.5 L |
Explosion Limit | 1.5% to 12% (V) |
Flash Point | -21°C |
Packaging | Glass Bottle |
Physical Form | Liquid |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'