missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, Optima™ for HPLC, Fisher Chemical™
103.33 GBP valid until 2024-12-31
Use promo code "23271" to get your promotional price.
Use promo code "23271" to get your promotional price.
Click to view available options
Quantity:
1 L
Packaging:
Wide Neck Amber Bottle
Description
- Screened for fluorescing and UV-absorbing contaminants to reduce interferences for smoother baselines
- Also meets ACS specifications
- Intended for research use only
Specifications
pH | 7 to 8 |
Melting Point | -108.4°C |
Absorbance | 1.0 AU max. at 210nm, 0.6 AU max. at 215nm, 0.3 AU max. at 230nm, 0.1 AU max. at 254nm |
Color | Colorless |
Density | 0.880g/cm³ |
Boiling Point | 66°C |
Quantity | 1 L |
Identification | Pass Test |
Packaging | Wide Neck Amber Bottle |
Physical Form | Liquid |
Show More |
Safety and Handling
Product Identifier
- Tetrahydrofuran
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- Carcinogenicity Category 2
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- EUH019-May form explosive peroxides.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'