Learn More
Texwipe™ TexBond™ 20 Cleanroom Bond Paper
Cleanroom bond paper with exceptional contamination control characteristics needed in critical environments. It has been especially formulated to address the needs of users requiring a paper that retains low ion and particle levels with significantly improved copying and writing qualities.
Brand: Texwipe™ TX5711
15.30 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 11.00250kg
Description
- Possesses both strength and excellent heat resistance, making it ideal for use in laser printers and photocopiers
- Very low particle generation
- Very low ion levels
- High opacity rating
- Precision cut edges
- Cleanroom packaged Benefits
- Exceptional copying ability
- Laser printer and photocopier compatible
- Clear reproductions
- Autoclavable for use in sterile environments
- Photocopying, ink jet and laser printing
- Offset printing
- Cleanroom manuals, work instructions, note taking and data transfer
- Color coded carriers
Specifications
Blue | |
210 x 297 mm | |
250 Sheets/Pk., 10 Packs/Cs. |