missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Alpha™ 10 Sealed-Border Wipers
Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Product Type:
Dry Wipe
Pre-wetted Wipe
Saturation Solution:
70% IPA, 30% WFI
70% Isopropyl Alcohol
Dry Wiper
Unit Size:
Pack of 100
Pack of 250
Pack of 400
Description
- Vectra™ processed—hands-free, continuous manufacturing purification and inspection
- Double-knit, no-run interlock construction of 100% continuous-filament polyester
- Patented sealed-border wiper for lowest releasable fibers and particles
- Optimum balance of wiping efficiency, abrasion resistance, and sorbency
- Ideal wiper for use in multiple environments
- Lot-to-lot traceability
Order Info
Available dry or sterile and presaturated with isopropanol. Basis weight: 130g/m2. Sterile wipers 19-130-2061 packed 50 wipers/ flatpack, 5 flatpacks /case; 19-165-653 packed 20 wipers per flexpack, 20 flexpacks/case.
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester |
| Basis Weight | 135 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Construction | Double-knit |
| Edges | Sealed |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion