missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaMop™ Replacement Pad
AlphaMop™ 15 x 8 in. (38 x 20 cm) Thermoplastic Mop Head
Brand: Texwipe™ TX7118F
Code : NEW
Additional Details : Weight : 0.60000kg
Description
Specifications
Replacement Pad | |
Autoclavable | |
AlphaMops TX7108 and TX7108A | |
Polyester |
Non-sterile | |
Fastening Pins | |
For Ultraclean Production Environments |