missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Alpha™ Polyester Series Swabs
Shop All Texwipe Products
Click to view available options
Length (Metric):
69.5 mm
70 mm
70.3 mm
127.5 mm
162.3 mm
Tip Style:
Flat
Flexible
Rigid
Handle Type:
Compact
Long
Long, easy-grip
Notched, Long, easy-grip
Unit Size:
Pack of 100
Pack of 1000
Pack of 2500
Pack of 500
Beschreibung
Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.
Two layers of cleanroom-laundered AlphaLite™ polyester tips thermally sealed onto polypropylene handles.
- Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
- No contaminating adhesives
- Superior resistance to wide range of chemicals and solvents
- Ultralow releasable particulates, ions, and NVR
- Recommended for cleaning validation
- Excellent sorbency and release properties
- Broad range of tip and handle configurations
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs Each outer bag is individually lot-coded for easy traceability and quality control
Spezifikation
Spezifikation
| For Use With (Application) | Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA) |
| Handle Color | Light Green |
| Product Type | Swab |
| Diameter (Metric) Handle | 5.2 mm |
| Length (Metric) | 127.5 mm |
| Length (Metric) Handle | 101.8 mm |
| Material | Polyester |
| Thickness (Metric) | 4.2 mm |
| Handle Type | Long, easy-grip |
| Length (Metric) Tip | 25.7 mm |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur