Learn More
Texwipe™ Alpha™ Polyester Series Swabs
Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.
£47.50 - £767.00
Specifications
For Use With (Application) | Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA) |
---|---|
Handle Color | Light Green |
Material | Polyester |
Adhesive Type | Thermal |
Handle Material | Polypropylene |
Product Code | Brand | Construction | Thickness (Metric) | Description | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Construction | Thickness (Metric) | Description | Length (Metric) | Price | Quantity & Availability | |||
11312713
|
Texwipe™
TX714A |
Flat head paddle, long, easy-grip handle | 4.2mm | Large Alpha™ Swab | 127.5mm |
£72.60
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||
12303785
|
Texwipe™
TX743B |
Rigid head core, compact handle | 3.6mm | Small Cleanfoam™ Swab | 70.3mm |
£435.00
Pack of 500 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
|||
13123743
|
Texwipe™
TX754B |
Rigid head core, compact handle | 3.0mm | Mini Alpha™ Swab | 69.5mm |
£447.00
Pack of 2500 |
Estimated Shipment: 10-07-2025
Log in to see stock. |
|||
12313785
|
Texwipe™
TX758B |
Flexible head paddle, compact handle | 2.5mm | Micro Alpha™ Swab | 70mm |
£130.00
Pack of 500 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
|||
11541254
|
Texwipe™
TX761 |
Flexible head paddle, long handle | 2.8mm | Alpha™ Swab with Long Handle | 162.3mm |
£47.50
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||
12383775
|
Texwipe™
TX715 |
Flat Head Paddle, long, easy-grip handle | 4.2mm | Alpha™ Sampling Swab | 127.5mm |
£767.00
Pack of 1000 |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||
Description
Knitted and cleanroom laundered polyester head provides a neutral background for obtained sample because of its high cleanliness levels. Texwipe™ Alpha™ Swabs are widely recommended for surface sampling and cleaning validation work.
Two layers of cleanroom-laundered AlphaLite™ polyester tips thermally sealed onto polypropylene handles.
- Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
- No contaminating adhesives
- Superior resistance to wide range of chemicals and solvents
- Ultralow releasable particulates, ions, and NVR
- Recommended for cleaning validation
- Excellent sorbency and release properties
- Broad range of tip and handle configurations
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Precision spot cleaning of grooves, tracks, slots and other small spaces, applying and removing lubricants, adhesives and other solutions in a critical clean environment, solvent use (such as IPA) | |
Polyester | |
Polypropylene |
Light Green | |
Thermal | |
Knitted Alpha™ Polyester |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.