missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Absorbond™ Series
No contaminating adhesives
£422.00 - £677.00
Specifications
For Use With (Application) | Cleaning sensitive surfaces such as optical assemblies, solvent use (such as IPA), cleaning of grooves, tracks, slots and other small spaces |
---|---|
Handle Color | Light Green |
Product Type | Swab |
Adhesive Type | Thermal |
Handle Material | Polypropylene |
Product Code | Brand | Construction | Diameter (Metric) Tip | Product Type | Length (Metric) Handle | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Construction | Diameter (Metric) Tip | Product Type | Length (Metric) Handle | Price | Quantity & Availability | ||
13133743
|
Texwipe™
TX759B |
Flexible head paddle, compact handle | 3.2mm | Swab | 59.9mm |
£677.00
Pack of 2500 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
13153743
|
Texwipe™
TX762 |
Flexible head paddle, long handle | 6.6mm | Swab | 145.2mm |
£422.00
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||
Description
No contaminating adhesives
Perfect for abrasion-sensitive applications requiring very low residue such as wiping sensitive-coated optics surfaces.
- Double-layered, hydroentangled, continuous-filament polyester heads thermally molded onto polypropylene handles without adhesives
- Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
- Long filaments reduce risk of fiber release; hydroentanglement lowers nonvolatile residue to a very low level
- Heads are heat molded onto polypropylene handles and perimeter edges heat sealed to prevent fiber release
- Excellent chemical resistance; can be used with a wide range of solvents
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Cleaning sensitive surfaces such as optical assemblies, solvent use (such as IPA), cleaning of grooves, tracks, slots and other small spaces | |
Swab | |
Polypropylene |
Light Green | |
Thermal | |
Hydroentangled Absorbond™ Polyester |