missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: CleanFoam™ Series
Excellent sorbency
Brand: Texwipe™ TX741B
378.44 GBP valid until 2025-02-13
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
Excellent sorbency
Laundered CleanFoam heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning.
- Cleanest foam swabs available with superior solvent capacity and contamination capture
- Solvent-processed for very low levels of nonvolatile residue and particle generation
- Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
- Heads thermally welded onto polypropylene handles, without any contaminating adhesivesConstructed from the cleanest materials available
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Flexible head tip, compact handle | |
2.65 in. | |
Light Green | |
2.4mm | |
2.24 in. | |
CleanFoam | |
3mm | |
10.5mm | |
0.25 in. | |
0.134 in. | |
Polypropylene | |
100 ppi CleanFoam™ Polyurethane Foam |
0.094 in. | |
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints | |
Swab | |
67.3mm | |
56.8mm | |
Small | |
0.413 in. | |
7mm | |
3.4mm | |
Thermal | |
Flexible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Texwipe™ CleanTip™ Swabs: CleanFoam™ Series > Small, w/flexible tip; Tip Diameter: 0.125 in.; Head Type: Foam; flexible; Handle Length: 2.25 in.
Spot an opportunity for improvement?Share a Content Correction