missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: CleanFoam™ Series

Excellent sorbency

Brand:  Texwipe™ TX757B

351.98 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 15762426

  • £419.00 / Pack of 500
Estimated Shipment: 01-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Excellent sorbency

Laundered CleanFoam heads constructed of 100 pores per inch open-cell polyurethane foam for excellent capacity and cushioning.

  • Cleanest foam swabs available with superior solvent capacity and contamination capture
  • Solvent-processed for very low levels of nonvolatile residue and particle generation
  • Good chemical resistance—can be used with solvents such as isopropyl alcohol and applying lubricants and other liquids
  • Heads thermally welded onto polypropylene handles, without any contaminating adhesivesConstructed from the cleanest materials available
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Specifications

Flexible head paddle, compact handle
2.744 in.
Light Green
2.2mm
2.35 in.
CleanFoam
2.6mm
10mm
0.142 in.
0.126 in.
Polypropylene
100 ppi CleanFoam™ Polyurethane Foam
0.087 in.
Applying and removing lubricants, adhesives and other solutions in a critical clean environment, scrubbing recessed areas, removal of excess materials, debris, cleaning intersecting surfaces and joints
Swab
69.7mm
59.7mm
Micro
0.394 in.
13.5mm
3.2mm
Thermal
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.