missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: High-Sorbency Series

Certified to be silicone free

£65.05 - £73697.94

Specifications

Diameter (English) Handle 0.098 in.
For Use With (Application) Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone
Handle Color Brown
Product Type Swab
Diameter (Metric) Handle 2.5mm
View More Specs

Products 4
Product Code Brand Construction Diameter (Metric) Tip Length (Metric) Handle Price Quantity & Availability  
Product Code Brand Construction Diameter (Metric) Tip Length (Metric) Handle Price Quantity & Availability  
13113743
View Documents
Texwipe™
TX705
100% cotton head, long Wooden handle 7mm 135mm
£65.05
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
17876277
View Documents
Texwipe™
TX700B
Foam head mechanically attached to cotton bud core, long Wooden handle 13.5mm 126mm
£828.00
Pack of 2500
Please to purchase this item. Need a web account? Register with us today!
15752416
View Documents
Texwipe™
TX700B*
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15702426
View Documents
Texwipe™
TX720B
Foam head molded around cotton bud core, long wooden handle 11.6mm 127mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

High Sorbency Series
Highly sorptive swabs for industrial applications such as cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.

  • Cotton bud head available with or without an open-cell polyurethane foam sheath
  • Soft, nonabrasive foam cover protects against fiber release
  • Long handles constructed of hardwood for assured strength and rigidity
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Specifications

0.098 in.
Brown
2.5mm
Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone
Swab
Wood
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.