missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Transplex™/ESD Series
ESD control without contaminating carbon or metal loading
Brand: Texwipe™ TX758E
422.91 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing, and board cleaning and repair.
- Safely dissipate electrical charges in under two seconds when used with solvent such as IPA
- Handle constructed of revolutionary plastic alloy that safely dissipates electrical charges without contaminating additives
- Do not rely on atmospheric humidity
- Contain no silicone, carbon, metals or chemical or blooming ionic antistats
- Choice of head substrates includes low-residue CleanFoam™ or laundered Alpha™ polyester
- Constructed from cleanest materials available and manufactured in cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of solvent-resistant, thermally sealed exterior bag that protects inner bags containing swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Flexible head paddle, compact handle | |
3.56 in. | |
Translucent | |
3mm | |
3.169 in. | |
3mm | |
10mm | |
0.14 in. | |
0.157 in. | |
Plastic Alloy |
0.118 in. | |
Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair | |
Swab | |
90.5mm | |
80.5mm | |
0.394 in. | |
25cm | |
4mm | |
Thermal | |
100 ppi CleanFoam™ Polyurethane Foam |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction