missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: Transplex™/ESD Series

Product Code. 15742426 Shop All Texwipe Products
Click to view available options
Tip Style:
Flex Paddle
Pointed
Diameter (Metric) Tip:
3.5 mm
4 mm
Length (Metric) Handle:
78.5 mm
80.5 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15742426

Brand: Texwipe™ TX750E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ESD control without contaminating carbon or metal loading

Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing, and board cleaning and repair.

  • Safely dissipate electrical charges in under two seconds when used with solvent such as IPA
  • Handle constructed of revolutionary plastic alloy that safely dissipates electrical charges without contaminating additives
  • Do not rely on atmospheric humidity
  • Contain no silicone, carbon, metals or chemical or blooming ionic antistats
  • Choice of head substrates includes low-residue CleanFoam™ or laundered Alpha™ polyester
  • Constructed from cleanest materials available and manufactured in cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of solvent-resistant, thermally sealed exterior bag that protects inner bags containing swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Construction Precision pointed tip, compact handle
Diameter (English) Handle 0.118 in.
Length (English) 3.484 in.
For Use With (Application) Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair
Handle Color Translucent
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 88.5 mm
Length (English) Handle 3.09 in.
Length (Metric) Handle 78.5 mm
Thickness (Metric) 3.5 mm
Length (English) Tip 3.484 in.
Handle Type Compact
Length (Metric) Tip 88.5 mm
Width (Metric) Tip 0.7 cm
Width (English) Tip 1 in.
Diameter (Metric) Tip 3.5 mm
Diameter (English) Tip 0.138 in.
Adhesive Type Thermal
Handle Material Plastic Alloy
Tip Style Pointed
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.