missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ CleanTip™ Swabs: Transplex™/ESD Series
ESD control without contaminating carbon or metal loading
£428.00 - £473.00
Specifications
Diameter (English) Handle | 0.118 in. |
---|---|
For Use With (Application) | Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair |
Handle Color | Translucent |
Product Type | Swab |
Diameter (Metric) Handle | 3mm |
Product Code | Brand | Construction | Diameter (Metric) Tip | Length (Metric) Handle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Construction | Diameter (Metric) Tip | Length (Metric) Handle | Price | Quantity & Availability | |||
15742426
|
Texwipe™
TX750E |
Precision pointed tip, compact handle | 3.5mm | 78.5mm |
£428.00
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
15613357
|
Texwipe™
TX758E |
Flexible head paddle, compact handle | 4mm | 80.5mm |
£473.00
Pack of 500 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||
Description
Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing, and board cleaning and repair.
- Safely dissipate electrical charges in under two seconds when used with solvent such as IPA
- Handle constructed of revolutionary plastic alloy that safely dissipates electrical charges without contaminating additives
- Do not rely on atmospheric humidity
- Contain no silicone, carbon, metals or chemical or blooming ionic antistats
- Choice of head substrates includes low-residue CleanFoam™ or laundered Alpha™ polyester
- Constructed from cleanest materials available and manufactured in cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of solvent-resistant, thermally sealed exterior bag that protects inner bags containing swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
0.118 in. | |
Translucent | |
3mm | |
Plastic Alloy |
Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair | |
Swab | |
Thermal | |
100 ppi CleanFoam™ Polyurethane Foam |