missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Large Absorbond™ Sampling Swab
For cleaning validation of equipment used in manufacturing APIs, excipients, drugs, and biotech products
Brand: Texwipe™ TX716
1429.75 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- 100% hydroentangled polyester nonwoven fabric contains no contaminating surfactants
- Provides excellent recovery rates by entrapping samples in the swab structure without adhering to the sample, allowing complete release into the diluent
- Compatible with a wide range of solvents
- Rigid polypropylene handle provides firm support for sampling broad areas and flat surfaces
- Breakaway handle allows swab head to be placed into a sampling vial with minimal handling
Specifications
Flat head paddle, easy grip handle | |
5.02 in. | |
Light Green | |
5.2mm | |
4.008 in. | |
4.2mm | |
25.7mm | |
0.16 in. | |
Polypropylene |
0.205 in. | |
Cleaning sensitive surfaces such as optical assemblies, solvent use (such as IPA), cleaning of grooves, tracks, slots and other small spaces | |
Swab | |
127.5mm | |
101.8mm | |
1.012 in. | |
25cm | |
Thermal | |
Hydroentangled Absorbond™ Polyester |