Learn More
Texwipe™ Texwipe™ Low TOC Alpha™ Swab
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
Brand: Texwipe™ TX761K
Description
Constructed to exacting and consistent tolerances without the use of adhesives for superior performance. Texwipe™ Low TOC Alpha™ Swabs are cleeaned using a proprietary process to ensure suitability for use in Total Organic Carbon (TOC) analysis as part of a cleaning validation protocol.
- Certified; Cleaned to a level of <50μg/L TOC ensures consistency in swab background contribution
- Ideal for use in cleaning validation of equipment used in manufacture of APIs, excipients and drugs
- Double-layered, double-knit polyester head provides excellent recovery rates by entrapping samples in knit structure without adhering to sample, allowing complete release into diluent
- Large head on rigid, break-away handle provides firm support for sampling broad areas and flat surfaces and allows head to be placed in vial with minimal handling and contamination
- 100% polypropylene handle ensures no additional contaminants are introduced and provides excellent chemical resistance
- No background interference from other contaminants
- Autoclavable for use in sterile environments and processes
Specifications
Long Handle | |
Surface sampling for use in cleaning validation protocols, precision cleaning of hard-to-reach areas or small spaces, | |
3.2mm | |
145.5mm | |
16.8mm | |
Thermal | |
Knitted Alpha™ Polyester |
Flexible head paddle, long handle | |
Light Green | |
162.3mm | |
2.8mm | |
6.8mm | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.