Learn More
Texwipe™ Micro CleanFoam™ ESD Swab
Use where ESD may be a concern
Brand: Texwipe™ TX757E
Code : NEW
Additional Details : Weight : 0.30600kg
Description
Texwipe™'s ESD Swab Series features a Stat-Rite™ handle, a patented Inherently Dissipative Polymer, to provide clean ESD protection without contributing particulate contaminants to the process or environment.
- Complete thermal bond construction eliminates adhesive contamination
- Dissipates charges in under two seconds when used with a solvent or solution
- No blooming carbon particles, metals or ionic antistatic contaminants
- Flexible head paddle; compact, translucent handle
- Material: 100ppi polyurethane foam
- Head Length: 10mm (0.39 in.)
- Head Width: 3.8mm (0.15 in.)
- Head Thickness: 3.4mm (0.13 in.)
- Overall Length: 90.7mm (3.57 in.)
Circuit board, display and electronics assembly; hard disk drive; medical device; microelectronics; optics; semiconductor
Order Info
Packaged in anti-static bag
Specifications
Flexible head paddle, compact handle | |
3.571 in. | |
Translucent | |
3mm | |
3.177 in. | |
100ppi polyurethane foam | |
10mm | |
0.189 in. | |
Transplex |
0.118 in. | |
Ideal for cleaning very small areas, very low levels of nonvolatile residue, use where ESD may be a concern | |
Swab | |
90.7mm | |
80.7mm | |
0.394 in. | |
7mm | |
Thermal | |
100 ppi CleanFoam™ Polyurethane Foam |