missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Nylon MiracleWipe™ Wipers
For ISO Class 5 to 6 applications
Brand: Texwipe™ TX4009
This item is not returnable.
View return policy
Description
- Double-knit nylon construction creates large surface area that grips and holds contamination, preventing its transfer
- Ultraclean, highly adsorbent wiper is static safe, abrasion safe and run resistant
- Lint-free—exhibit extremely low particle levels
- Cleaned and processed in an ISO Class 3 cleanroom environment in accordance with Fed. Spec. 209E
Order Info
Basis weight: 170g/m2.
Specifications
Cleanroom Wiper | |
22.9 cm | |
22.9 cm | |
170 | |
Double-knit | |
Ideal for cleaning sensitive optical and photomask surfaces |
9 in. | |
9 in. | |
Nylon | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
9 x 9 in. (22.86 x 22.86 cm) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Texwipe™ Nylon MiracleWipe™ Wipers > 9 x 9 in. (23 x 23cm)
Spot an opportunity for improvement?Share a Content Correction