missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Polysat™ Presaturated Polypropylene Wipers
Alle ansehen Texwipe Produkte
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
11 x 7 in. (27.9 x 17.7 cm)
11 x 9 in. (28 x 23 cm)
Sterility:
Non-sterile
Sterile
Packaging Quantity:
1000/Cs.
1200/Cs.
480/Pk.
800/Cs.
missing translation for 'unitSize'
Pack of 1000
Pack of 1200
Pack of 200
Pack of 480
Beschreibung
- Constructed from a soft, 100% meltblown polypropylene substrate
- Presaturated with 70% isopropyl alcohol/30% deionized water solution
- Low particle generation and low levels of solvent extractables
Bestellinformation
Available conveniently packaged in a resealable FlexPack™ or bulk packed in a easy-to-carry, reclosable bag.
Spezifikation
Spezifikation
| Product Type | Pre-wetted Wipe |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Width (English) | 11 in. |
| Width (Metric) | 22.8 cm |
| Material | Polypropylene |
| Basis Weight | 35 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 11 x 9 in. (28 x 23 cm) |
| For Use With (Application) | Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments |
| Mehr anzeigen |
Sicherheit und Handhabung
Produktidentifikator
- Texwipe wipers pre-wetted with 60-70% IPA
- Warning
- Flammable solid Category 1
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H228-Flammable solid.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P405-Store locked up.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- MIXTURE LIST-Contains : isopropyl alcohol
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur