missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Polysat™ Presaturated Polypropylene Wipers
For ISO Class 6 to 7 applications
£114.00 - £870.00
Specifications
Product Type | PolySat™ Pre-wetted Wipes |
---|---|
Length (Metric) | 27.9 cm |
Width (English) | 11 in. |
Material | Polypropylene |
Basis Weight | 35 |
Product Code | Brand | Dimensions (L x W) | Sterility | Packaging Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Sterility | Packaging Quantity | Price | Quantity & Availability | |||
15694977
|
Texwipe™
TX3216 |
11 x 9 in. (28 x 23 cm) | Sterile | 480/Pk. |
£444.00
Pack of 480 |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11545405
|
Texwipe™
TX1051 |
11 x 9 in. (28 x 23 cm) | Non-sterile | 1200/Cs. |
£870.00
Pack of 1200 |
Estimated Shipment: 08-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11505405
|
Texwipe™
TX1040 |
11 x 7 in. (27.9 x 17.7 cm) | Non-sterile | 800/Cs. |
£114.00
Pack of 200 |
Estimated Shipment: 01-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15702406
|
Texwipe™
TX3213 |
11 x 9 in. (28 x 23 cm) | Sterile | 1000/Cs. |
£540.00
Pack of 1000 |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Descripción
- Constructed from a soft, 100% meltblown polypropylene substrate
- Presaturated with 70% isopropyl alcohol/30% deionized water solution
- Low particle generation and low levels of solvent extractables
Información de órdenes
Available conveniently packaged in a resealable FlexPack™ or bulk packed in a easy-to-carry, reclosable bag.
Especificaciones
PolySat™ Pre-wetted Wipes | |
11 in. | |
35 | |
Designed for cleaning equipment and other environmental surfaces during and following the production flow, suitable for wiping the exterior of production equipment in controlled environments |
27.9 cm | |
Polypropylene | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
70% Isopropyl Alcohol, 30% Deionised Water |