Learn More
Texwipe™ Steam Sterilization Chemical Indicator Label
Texwipe’s unique label material prevents removal of written data by the steam sterilization process. Our adhesive allows the label to be removed after the autoclave process and reapplied to a tracking form for permanent record keeping.
Brand: Texwipe™ TX522A
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Specifications
Autoclavable | |
Blue | |
Teslin | |
Pre-Printed Sterilization Indicator, Autoclave | |
For Chemical Indicator | |
500/Pk. | |
5.08 x 5.08 cm | |
2 x 2 in. | |
5 cm |
Acrylic | |
Label | |
Laser | |
Non-sterile | |
2 Years | |
2 x 2 in. | |
2 x 2 in. | |
5 cm |