missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Sterile Cotton Swabs
Made of 100% USP-grade cotton
£656.00
Specifications
Length (English) | 6.1 in. |
---|---|
Length (Metric) | 155mm |
Length (English) Handle | 5.3 in. |
Length (Metric) Handle | 137mm |
Material | USP-grade cotton |
Product Code | Brand | Product Type | Handle Type | Width (Metric) Head | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Handle Type | Width (Metric) Head | Price | Quantity & Availability | |||
15823886
|
Texwipe™
STX705P |
Sterile Cotton Swab with Polystyrene Handle | Polystyrene | 6mm |
£656.00
Pack of 500 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
Description
- Bonded to wooden or polystyrene shaft by aqueous-based adhesive
- High-precision automated processes is used to make swabs to exacting and consistent tolerances
- Easy-to-open, individually wrapped swabs to ensure sterility
- Gamma irradiated to Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO11137
- Pre-sterilized swabs eliminate repackaging, documentation and validation of
- autoclaved swabs
- Lot code and expiration date marked on each package
- Includes bar code for inventory control
- Certificates of Irradiation and Compliance attached
- Packaging labeled for global use
Applications:
Diagnostic sampling, environmental monitoring and cleaning with solvents such as IPA
Specifications
6.1 in. | |
5.3 in. | |
USP-grade cotton |
155mm | |
137mm |