missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TechniCloth™ II Blended Wipers
For ISO Class 6 and 7 applications
Marca: Texwipe™ TX1112
376.20 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Detalles adicionales : Weight : 0.90000kg
Descripción
- Made of a hydroentangled blend of 55% cellulose and 45% polyester and treated with ITW Texwipe proprietary ultralow particulate (ULP) finish
- Significantly reduces particulate generation
- ULP finish formulated to resist extraction in commonly used solvents
Información de órdenes
Basis weight: 68g/m2.
Especificaciones
TechniCloth™ II Dry Wipes | |
30.5 cm | |
30.5 cm | |
67 | |
12 x 12 in. (30.48 x 30.48 cm) |
12 in. | |
12 in. | |
Polyester Cellulose | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Designed for critical environments where low particle generation and high absorbency are prime considerations, excellent for use in facilities for integrated circuit, printed circuit board and electronic components fabrications |