missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TechniCloth™ Nonwoven Dry Wipers, ISO Class 6/7
Shop All Texwipe Products
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
missing translation for 'unitSize'
Pack of 12000
Pack of 1500
Pack of 300
Pack of 3000
Pack of 6000
Description
For ISO Class 6 and 7 applications
Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with the cleanliness and strength of synthetic fiber.
- Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
- Provide excellent bidirectional strength and very low solvent extractables levels
- Offer superior wet and dry strength, solvent-compatibility and acid resistance
- Will not scratch or abrade delicate precision components
Order Info
Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.
Specifications
Specifications
| Product Type | Dry Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.9 cm |
| Material | Polyester Cellulose |
| Autoclavable | Autoclavable |
| Basis Weight | 69 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction