Learn More
Texwipe™ TechniCloth™ Nonwoven Dry Wipers, ISO Class 6/7
For ISO Class 6 and 7 applications
£39.14 - £550.00
Specifications
Product Type | Dry Wipe |
---|---|
Material | Polyester Cellulose |
Autoclavable | Autoclavable |
Basis Weight | 69 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
15634987
|
Texwipe™
TX606 |
6 x 6 in. (15.24 x 15.24 cm) |
£550.00
Pack of 6000 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
15654987
|
Texwipe™
TX612 |
12 x 12 in. (30.48 x 30.48 cm) |
£392.00
Pack of 1500 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
15624987
|
Texwipe™
TX604 |
4 x 4 in. (10.16 x 10.16 cm) |
£550.00
Pack of 12000 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
15644987
|
Texwipe™
TX609 |
9 x 9 in. (22.86 x 22.86 cm) |
£392.00
Pack of 3000 |
In Stock
Log in to see stock. ![]() |
||||||
11515345
|
Texwipe™
TX609 |
9 x 9 in. (22.86 x 22.86 cm) | N/A | |||||||
Description
For ISO Class 6 and 7 applications
Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with the cleanliness and strength of synthetic fiber.
- Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
- Provide excellent bidirectional strength and very low solvent extractables levels
- Offer superior wet and dry strength, solvent-compatibility and acid resistance
- Will not scratch or abrade delicate precision components
Order Info
Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.
Specifications
Dry Wipe | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Polyester Cellulose | |
69 | |
Designed for general purpose wiping where economy and cleanliness are of critical importance, ideal for applications where high absorbency and low extractables are prime considerations |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.