Learn More
Texwipe™ TexWrite™ TexNotes Note Pads
For adding notes to documents, reports, equipment and work surfaces without the risk of damage or contamination
Brand: Texwipe™ TX5820
85.79 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.90000kg
Description
Features
- Blue TexWrite™ 22 cleanroom bond
- Proprietary, temporary adhesive
- 72 sheets per pad
- Cleanroom packaged
- Length × Width: 7.62 ×10.16cm (3 × 4 in.)
- Ultraclean with low particle and fiber generation
- Low residue, removable adhesive
- Low ionic contamination
Specifications
Polymeric Elastomer | |
3 x 4 in. | |
76 mm | |
102 mm | |
Adhesive Note Pad | |
32.6 gsm |
Blue | |
3 in. | |
4 in. | |
Document annotation, equipment labeling, notes and reminders | |
22 lb. |