missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers
For ISO Class 3 to 5 cleanrooms
£130.28 - £917.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Material | Polyester |
Autoclavable | Autoclavable |
Basis Weight | 233 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Product Code | Brand | Dimensions (L x W) | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Product Type | Price | Quantity & Availability | |||||
17218889
|
Texwipe™
TX3225 |
12 x 12 in. (30.48 x 30.48 cm) | Cleanroom Wipe |
£917.00
Pack of 500 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
15742406
|
Texwipe™
TX3225 |
12 x 12 in. (30.48 x 30.48 cm) | Cleanroom Wipe | N/A | ||||||
11525335
|
Texwipe™
TX3220 |
12 x 12 in. (30.48 x 30.48 cm) | Cleanroom Wipe |
£753.00
Pack of 100 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
15732406
|
Texwipe™
TX3224 |
9 x 9 in. (22.86 x 22.86 cm) | Cleanroom Wipe | N/A | ||||||
17208889
|
Texwipe™
TX3224 |
9 x 9 in. (22.86 x 22.86 cm) | Cleanroom Wipe |
£561.00
Pack of 500 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
Description
- Thick single-ply wipers provide the absorbency of two-ply wipers
- Tight-knit construction offers good abrasion resistance for rigorous wiping applications
- Low levels of releasable particles, ions and nonvolatile residue
- TexTra 10 wipers feature thermally sealed border to prevent particle and fiber release
- Sterile wipers gamma irradiated to a Sterility Assurance Level of 10-6 and double bagged in solvent-safe bags
Order Info
Stacked packed.
Specifications
Cleanroom Wipe | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Cleanroom | |
Sterile |
Polyester | |
233 | |
Sealed | |
1-ply |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers