Learn More
Texwipe™ TexWrite™ Cleanroom Notebooks
Permanent-bound scientific notebooks feature a stitched binding that prevents page removal without obvious damage
Brand: Texwipe™ TX5708
1087.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- All pages sequentially numbered with dual signature lines and dates to provide further record security
- Permanently sealed, chemical-resistant Mylar™ cover
- Contain 100 college-ruled blue sheets made of durable TexWrite substrate and printed with lightly tinted, low sodium, low calcium ink
Order Info
Each notebook double shrink-wrapped in protective polypropylene.
Specifications
Silicone | |
Mylar Sealed | |
8.2 in. | |
11 in. | |
Laboratory notebook, critical recordkeeping, legal recording |
Blue | |
8.2 x 11 in. | |
216 mm | |
279 mm | |
Cleanroom Notebook |