missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ ThermaSeal™ 60 Wipers are 100% continuous-filament, double-knit polyester
For ISO Class 3 to 7 (Class 1 to 10,000) applications
Brand: Texwipe™ TX2069
510.10 GBP valid until 2025-12-31
Use promo code "24309" to get your promotional price.
This item is not returnable.
View return policy
Description
- 100% continuous-filament double-knit polyester fabric provides good absorbency, wiping efficiency, and abrasion resistance
- Economical hot-cut wipers polyester for all-purpose cleaning in critical cleanroom applications
- Thermally sealed edges for fiber control
Order Info
Laundered and packaged in an ISO Class 4 cleanroom using solvent safe Bag-Within-A-Bag™ cleanroom packaging. Basis weight, 122g/m2.
Specifications
Dry Wipe | |
23 cm | |
23 cm | |
Autoclavable | |
100% Continuous filament double-knit construction | |
9 x 9 in. (22.86 x 22.86 cm) |
9 in. | |
9 in. | |
Polyester | |
122 | |
Thermally sealed | |
For ISO Class 3 to 5 (Class 1 to 100) cleanroom general wiping and cleaning applications |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Texwipe™ ThermaSeal™ 60 Wipers are 100% continuous-filament, double-knit polyester > 9 x 9 in.
Spot an opportunity for improvement?Share a Content Correction