missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TOC Cleaning Validation Kits
Designed to simplify sampling for cleaning validation. Kits compatible for use with Sievers Model 800/900, Anatel ANATOC™, Teledyne Tekmar, OI Analytical Model 1010 and Shimadzu TOC-V Series™ TOC Analyzers.
£646.00 - £2190.00
Includes: Vials, swabs, and labels for sampling 12 or 72 production areas, and container for sample transport.
Product Code | Brand | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Includes | Price | Quantity & Availability | ||||
10514495
|
Texwipe™
TX3342 |
Sampling 72 production areas | 72 40 mL clear vials bonded septa cap, 144 Low TOC Alpha™ Sampling Swab, 72 blank vial labels |
£646.00
Each |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||||
11521264
|
Texwipe™
TX3340 |
Sampling 12 production areas | 12 40 mL clear vials bonded septa cap, 24 Low TOC Alpha™ Sampling Swab, 12 blank vial labels |
£2190.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
15500023
|
Texwipe™
TX3343 |
Sampling 12 production areas | 12 40 mL clear vials bonded septa cap, 24 Low TOC Alpha™ Sampling Swab with Long Handle, 12 blank vial labels |
£2190.00
18 sets |
Estimated Shipment: 02-09-2024
Log in to see stock. |
||||
Description
Designed to simplify sampling for cleaning validation. Kits compatible for use with Sievers Model 800/900, Anatel ANATOC™, Teledyne Tekmar, OI Analytical Model 1010 and Shimadzu TOC-V Series™ TOC Analyzers.
Vials
- Certified Low TOC level (less-than10Glc mug/L, less-than10ppb) ensures consistency in vial background contribution
- Prewashed vials have one-piece cap and septa design for easy sampling and analysis
- Polyethylene overcap protects septum surface from contamination until time of analysis
- Sloped shoulder design minimizes headspace for reduced background TOC level
- Endorsed for use by TOC instrumentation manufacturerbullets1 (end)
- Certified Low TOC level (less-than50Glc mug/L, less-than50ppb) ensures consistency in swab background contribution
- Double layered, double knit polyester head entraps contaminants in knit structure during sampling
- Allows maximum contaminant collection and release into diluent to provide for excellent recovery rates
- Notched, break-away handle allows head to be placed into vial with minimal handling and contamination
- 100% polypropylene handle ensures no additional contaminants are introduced and provides excellent chemical resistance
Certifications
Certificate of Analysis included on each box.