Learn More
Thermo Scientific™ Tft.-80.2 Fixed Angle Rotor
Increase sample processing with the 12-place capacity of the Thermo Scientific™ TFT-80.2 Fixed Angle Rotor.
Brand: Thermo Scientific™ 54456
12886.86 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
Increase sample processing with the 12-place capacity of the Thermo Scientific™ TFT-80.2 Fixed Angle Rotor.
Recommended for:Small volume; Protein, virus and DNA isolation.

Specifications
TFT-80.2 Fixed Angle Rotor | |
Fixed Angle Rotor | |
429,643 x g | |
60.1 mm | |
22.6 | |
8 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
335,994 x g |
Titanium | |
12 x 2 mL | |
80,000 rpm | |
33.9 mm | |
51 mm | |
5.5 lb. (2.5 kg) | |
25° | |
242,344 x g |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.