missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Hotplate, 50°C to 300°C, Aluminum Alloy
Click to view available options
Top Plate Material:
Aluminum Alloy
Unit Size:
Each
Description
Note: Ships with an EU Schuko Plug.
Specifications
Specifications
| Top Plate Material | Aluminum Alloy |
| Size | 12 x 18 in. |
| Temperature (Metric) | 50°C to 300°C |
| Weight (Metric) | 14 kg |
| Wattage | 2400 W |
| Electrical Requirements | 230 V, 2400 w |
| Plug Type | EU Schuko |
| Shape | Rectangle |
| Voltage | 230 V |
| Type | Hot Plate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction