Learn More
Thermo Scientific™ TH13-6 x 50 Swinging Bucket Rotor for LYNX 4000 and 6000 Superspeed Centrifuges
Achieve gradient separations or pelleting directly to the bottom of the tube with these rotors, designed for round or conical tubes.
Brand: Thermo Scientific™ 75003010
12340.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Achieve gradient separations or pelleting directly to the bottom of the tube with the Thermo Scientific™ TH13-6 x 50mL Swinging-Bucket Rotor, designed for round or conical tubes.
Thermo Scientific™ Auto-Lock™ Rotor Exchange
- Secure, push-button rotor exchange in less than 3 seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Thermo Scientific™ Auto-ID™ Instant Rotor Identification
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
TH13-6x50 Swinging Bucket Rotor | |
Swinging Bucket Rotor | |
30,314 x g | |
107 mm | |
1,503 | |
29 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Aluminum with Titanium Buckets | |
6 x 50 mL | |
13,100 rpm | |
33 mm | |
104 mm | |
15.8 lb. (7.2 kg) | |
90° |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.