missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ The Original 5081 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
£48.18
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Style | 5081 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15611808
|
Abeba™
5081/35 |
35 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15621808
|
Abeba™
5081/36 |
36 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15631808
|
Abeba™
5081/38 |
38 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15641808
|
Abeba™
5081/39 |
39 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15651808
|
Abeba™
5081/40 |
40 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15661808
|
Abeba™
5081/41 |
41 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15671808
|
Abeba™
5081/42 |
42 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15681808
|
Abeba™
5081/43 |
43 |
£48.18
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White/mint
- Slip resistance outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather top layer
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Leather | |
5081 |
White | |
Slip-resistant | |
Animal fats, oil and fuel |