missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ The Original 7081 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
£44.32 - £46.35
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB FO SRC |
---|---|
Color | Light Blue, White |
Material | Leather |
Sole Features | Slip-resistant |
Style | 7081 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15662508
|
Abeba™
7081/35 |
35 |
£44.32
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15672508
|
Abeba™
7081/36 |
36 |
£45.00
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15682508
|
Abeba™
7081/37 |
37 |
£44.32
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15692508
|
Abeba™
7081/38 |
38 |
£44.32
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15602518
|
Abeba™
7081/39 |
39 |
£45.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15612518
|
Abeba™
7081/40 |
40 |
£45.00
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15622518
|
Abeba™
7081/41 |
41 |
£46.35
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15632518
|
Abeba™
7081/42 |
42 |
£44.32
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15642518
|
Abeba™
7081/43 |
43 |
£44.32
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB FO SRC
- Smooth leather
- Light blue/White
- Slip resistance outsole sole
- Sanitized treated
- Heel strap foldable, adjustable
- Leather insole
Specifications
CE EN ISO 20347:2012 OB FO SRC | |
Leather | |
7081 |
Light Blue, White | |
Slip-resistant | |
Animal fats, oil and fuel |