missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 78-101 Knitted Thermal Gloves

Knitted thermal work gloves feature special fibers that provide a thermal insulation barrier between the skin and surrounding environment.

£78.30

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Color Blue
Hand Ambidextrous
Material Thermolite
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12445150
View Documents
Ansell
78101070
7
£78.30
12 pairs
In Stock
to see stock.
Add to basket
 
11706723
View Documents
Ansell
78101090
9
£78.30
12 pairs
Estimated Shipment: 24-01-2025
to see stock.
Add to basket
 
Description

Description

  • Improved insulation: Special hollow-core fibers provide thermal insulation barrier between the skin and surrounding environment.
  • Added comfort: Knit technology enable longer and more comfortable wear.
  • Enhanced skin-friendliness: Seamless design that reduces friction and avoids skin discomfort and irritation.
  • Genuine versatility: Ambidextrous, fits either hand for convenience.
  • Maximized value: Machine washable making them more hygienic and economical.
Specifications

Specifications

ANSI 3
Blue
Thermolite
Knit
13
EN 420:2003 + A1:2009; Category III
Ambidextrous
214XA
78-101
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.