missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermal Mixers and Blocks

Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.

Brand:  Thermo Scientific™ 13687717

2471.14 GBP valid until 2025-12-31
Use promo code "24360" to get your promotional price.


 View more versions of this product

Product Code. 15623027

  • £2873.34 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.

  • Heating and cooling capability to cover a wide range of applications
  • Compact size with quiet operation
  • Convenient packages that include a Thermal Mixer with a Block

Mixer Features

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature control range : 15°C below ambient to 100°C
  • Temperature setting range : +4°C to 100°C
  • Shaking speed : 250 to 1400 rpm
  • Temperature stability : ±0.1°C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm : 1 min to 96 hours
  • Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
  • Choice of 5 interchangeable blocks
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other

Services

2 years

TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Thermal Mixers and Blocks > Block: 24 X 1.5 mL microtube block

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.