missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Thermal Printer for iBright Imaging Systems

This high-speed and compact thermal printer is plug-and-play and connects directly to an iBright Imaging System.

Brand:  Invitrogen™ A45235

Product Code. 16418103

  • £1634.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Sony UP-X898MD Digital Graphic Printer is a thermal printer that supports direct printing from iBright Imaging systems. Capable of delivering high quality black and white prints in less than two seconds, this high-speed and compact printer is plug-and-play and connects directly to an iBright Imaging System through one of the available USB ports. Print high-quality images in seconds with no need for a network connection. Images in the iBright view port print as displayed with current zoom level and analysis annotations preserved.

Features of the Digital Graphic Printer include:
• High-speed printing—prints 320 mm x 100 mm images in approximately two seconds
• Compact, space-saving design (88 x 154 x 240 mm)
• High-density 325 dpi printing (1280 x 500 pixels)
• 256 grey-scale levels
• USB 2.0 interface

TRUSTED_SUSTAINABILITY
Specifications

Specifications

iBright Imaging Systems
3.46 x 6.06 x 9.45 in (88 x 154 x 240 mm)
5.5 lbs (2.5 kg)
Chemiluminescent Western Blot Imaging, DNA Gel Imaging, Protein Gel Imaging
Imaging System
325 DPI
Up to 254
Room Temperature
iBright
1 printer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.