missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Wire and Cable Marking Labels
Made from nylon cloth.
Brand: Brady™ 114814
Code : 50
Additional Details : Weight : 0.11700kg
Description
- White color
Specifications
BMP71 Label Printer Labels | |
White | |
Nylon Cloth | |
Rectangle | |
-40°C to +90°C | |
28.58 mm | |
25.40 x 38.10 mm | |
25.40 mm |
Permanent Acrylic | |
Matte | |
1 | |
25.4 x 38.1 mm | |
0.165 mm | |
0 | |
38.10 mm |