missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Flags, 76 mm Core
Flags for Thermal Transfer Printers.
£122.00 - £220.00
Specifications
Adhesive Type | Acrylic |
---|---|
Color | White |
Finish | Matte |
Material | Polypropylene (B-425A) |
Sterility | Non-sterile |
Product Code | Brand | For Use With (Equipment) | Labels per Row | Vertical Repeat (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Labels per Row | Vertical Repeat (Metric) | Price | Quantity & Availability | |||
11568624
|
Brady™
217022 |
BBP™11, BBP™12, BradyPrinter i5100, i7100, PR Plus Series, IP™ Series, THT 76 mm Core Printers | 1 | 26 mm |
£220.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11578624
|
Brady™
217023 |
BBP™11, BBP™12, BradyPrinter i5100, i7100, PR Plus Series, IP™ Series, THT 76 mm Core Printers | 2 | 46 mm |
£220.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11588624
|
Brady™
217024 |
BBP™11, BBP™12, BradyPrinter PR Plus Series | 1 | 26 mm |
£122.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11598624
|
Brady™
217025 |
BBP™11, BBP™12, BradyPrinter PR Plus Series | 2 | 46 mm |
£122.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Description
- Excellent solvent resistance
- For smooth surfaces
- Permanent adhesive
Specifications
Acrylic | |
Matte | |
Non-sterile | |
Rectangle | |
0.11 mm | |
30 mm |
White | |
Polypropylene (B-425A) | |
Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification, Inventory Labeling, Laboratory Labeling | |
-70°C to +80°C | |
30 mm | |
10 mm |