missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels
Click to view available options
Length (Metric):
9.53 mm
12.70 mm
25.40 mm
Color:
Blue, White
Green, White
Orange, White
Pink, White
Red, White
Yellow, White
Quantity:
10,000 Labels/Roll
2500 Labels/Roll
3000 Labels/Roll
Unit Size:
Pack of 10000
Pack of 2500
Pack of 3000
Description
- The label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen
- Thanks to subsurface printing, the label's colour code will not fade, smear or smudge and will continue to offer fast sample recognition long after it was printed
Specifications
Specifications
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | Pink, White |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction