missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-427
Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of self-laminating vinyl
Brand: Brady™ 030537
This item is not returnable.
View return policy
Description
- Available in various sizes
Specifications
UL Recognized | |
Acrylic | |
Matte | |
Vinyl, Self-laminating | |
Cable and wire marking, Panel labeling | |
1 | |
Rectangle | |
-70°C to +70°C | |
0.102 mm | |
36.50 x 20.32 mm | |
20.3 mm | |
36.5 mm |
Thermal Transfer Printable Labels | |
White, Translucent | |
Roll | |
Thermal Transfer Printer Label | |
Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81 | |
3500/Pk. | |
20.3 x 36.5 mm (W x H) | |
0.004 in. | |
25.07 mm | |
0.8 in. | |
1.437 in. | |
12.70 mm |